This item is Discontinued.

Lyle Danger, Oxygen No Smoking No Open Flames, 14 in W x 10 in H, Rectangle, Recycled Aluminum LCU4-0523-NA_14X10

Danger, Oxygen No Smoking No Open Flames, 14 in W x 10 in H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # LCU4-0523-NA_14X10
  • Zoro # G9349028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0523-NA_14X10
Zoro #
G9349028
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Oxygen No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.