Zoro Homepage
This item is Discontinued.
Lyle Danger, Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, 14" W x 10" H, Rectangle LCU4-0678-NA_14X10

Danger, Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # LCU4-0678-NA_14X10
  • Zoro # G9465149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0678-NA_14X10
Zoro #
G9465149
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.