This item is Discontinued.

Lyle Danger, Keep Hands Clear, 14" W x 10" H, Rectangle, Recycled Plastic LCU4-0384-NP_14X10

Danger, Keep Hands Clear, 14" W x 10" H, Rectangle, Recycled Plastic (Discontinued)

  • Mfr # LCU4-0384-NP_14X10
  • Zoro # G9492878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0384-NP_14X10
Zoro #
G9492878
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Keep Hands Clear
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.