Danger Sign, 14x10 In., English, U1-1004-RA_14X10

  • Mfr # U1-1004-RA_14X10

  • Zoro # G9706925


product price:  $11.89
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1004-RA_14X10
Zoro #
G9706925
UPC #
849362004482
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Background Color
White
Legend Color
Black
Material
Aluminum
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
170 Degrees F
Sign Legend
Confined Space Enter By Permit Only
Corrosion Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.