Danger Sign, 14x10 In., English, U1-1007-RA_14X10

  • Mfr # U1-1007-RA_14X10

  • Zoro # G9706891


product price:  $12.29
/ea

Key Features

Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1007-RA_14X10
Zoro #
G9706891
UPC #
849362004819
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Confined Space
Legend Style
Text
Legend Color
Black
Background Color
White
Header Background Color
Black, Red, White
Language
English
Header Legend Color
White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Surface
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
State Specific Sign
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
170 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.