Danger Sign, 14x10 In., English, U1-1020-RD_14X10

  • Mfr # U1-1020-RD_14X10

  • Zoro # G9084887


product price:  $8.79
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1020-RD_14X10
Zoro #
G9084887
UPC #
849362006370
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red, White
Background Color
White
OSHA Compliant
Yes
Language
English
Header Legend Color
White
Subject Matter
Confined Space
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Reflective Decal
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Abrasion Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Confined Space Authorized Personnel Only
Adhesive Type
Acrylic
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products