Danger Sign, 14x10 In., English, U1-1027-RA_14X10

  • Mfr # U1-1027-RA_14X10

  • Zoro # G6101681


product price:  $13.29
/ea

Key Features

Header
Danger
Legend
High Voltage Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1027-RA_14X10
Zoro #
G6101681
UPC #
849362007261
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Legend Style
Text
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Material
Aluminum
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Mounting Style
Surface
Sign Legend Text Color
Black
Write on Surface
No
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
High Voltage Authorized Personnel Only
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.