Danger Sign, 14x10 In., English, U1-1027-RD_14X10

  • Mfr # U1-1027-RD_14X10

  • Zoro # G9085011


product price: $15.09
/ea

Key Features

Header
Danger
Legend
High Voltage Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1027-RD_14X10
Zoro #
G9085011
UPC #
849362007285
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red, White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Language
English
OSHA Compliant
Yes
Subject Matter
Electrical Hazard
Material
Reflective Decal
Legend Color
Black
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
High Voltage Authorized Personnel Only
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Style
Text
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.