Danger Sign, 14x10 In., English, U1-1033-RA_14X10

  • Mfr # U1-1033-RA_14X10

  • Zoro # G9085176


product price:  $13.19
/ea

Key Features

Header
Danger
Legend
Confined Space Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1033-RA_14X10
Zoro #
G9085176
UPC #
849362007995
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Legend Color
Black
Subject Matter
Confined Space
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Mounting Style
Surface
Material
Aluminum
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Material Properties
Rigid
Write on Surface
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Confined Space Do Not Enter
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.