Danger Sign, 14x10 In., English, U1-1036-RD_14X10

  • Mfr # U1-1036-RD_14X10

  • Zoro # G9085246


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1036-RD_14X10
Zoro #
G9085246
UPC #
849362008343
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Reflective Decal
Legend/Background Color
Red and Black/White
Legend Style
Symbol and Text
Subject Matter
Electrical Hazard
Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Legend
High Voltage
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.