Danger Sign, 14x10 In., English, U1-1072-RD_14X10

  • Mfr # U1-1072-RD_14X10

  • Zoro # G2901398


product price:  $6.09
/ea

Key Features

Header
Danger
Legend
This Equipment is Powered By Multiple Sources
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1072-RD_14X10
Zoro #
G2901398
UPC #
849362011565
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment is Powered By Multiple Sources
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Material
Reflective Decal
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Language
English
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger
Sign Header Style
Text
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
This Equipment Is Powered By Multiple Sources
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Is Powered By Multiple Sources, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.