Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0213-RD_5X3.5

  • Mfr # LCU4-0213-RD_5X3.5

  • Zoro # G8668208


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Hazardous Waste Storage
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0213-RD_5X3.5
Zoro #
G8668208
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Legend Pictogram ID
PCHL-21
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Hazardous Waste Storage
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header
Danger
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Legend Pictogram Description
Chemical Storage
Write on Surface
No
Product Type
Hazardous Waste Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.