Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0313-RD_5X3.5

  • Mfr # LCU4-0313-RD_5X3.5

  • Zoro # G9325438


product price:  $4.19
/ea

Key Features

Header
Danger
Legend
Gasoline
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0313-RD_5X3.5
Zoro #
G9325438
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Gasoline
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Gasoline
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Anti-Slip Surface
No
Product Type
Gasoline Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.