Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0324-RD_5X3.5

  • Mfr # LCU4-0324-RD_5X3.5

  • Zoro # G9326628


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Acetylene
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0324-RD_5X3.5
Zoro #
G9326628
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Acetylene
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Acetylene
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Sign Header
Danger
Corrosion Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Acetylene Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.