Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0413-RD_5X3.5

  • Mfr # LCU4-0413-RD_5X3.5

  • Zoro # G9336726


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Flammable Materials
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0413-RD_5X3.5
Zoro #
G9336726
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend
Flammable Materials
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Sign Header
Danger
Product Type
Flammable Material Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products