Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0422-RD_5X3.5

  • Mfr # LCU4-0422-RD_5X3.5

  • Zoro # G9337539


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0422-RD_5X3.5
Zoro #
G9337539
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Hazardous Chemicals
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Product Type
Hazardous Chemicals Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.