Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0472-RD_5X3.5

  • Mfr # LCU4-0472-RD_5X3.5

  • Zoro # G9343461


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Flammable Keep Fire Away
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0472-RD_5X3.5
Zoro #
G9343461
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Keep Fire Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Flammable Keep Fire Away
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Abrasion Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Product Type
Flammable Material Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Keep Fire Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.