Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0027-ND_5X3.5

  • Mfr # LCU4-0027-ND_5X3.5

  • Zoro # G8739739


product price:  $3.25
/ea

Key Features

Header
Danger
Legend
Hot Surface. Do Not Touch.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0027-ND_5X3.5
Zoro #
G8739739
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Abrasion Resistant
No
Legend Pictogram ID
PFHS-102
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Hot Surface. Do Not Touch.
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Hot Surface
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red, Yellow
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header
Danger
Average Outdoor Durability
1 yr
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Hot Surface Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.