Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0037-ND_5X3.5

  • Mfr # LCU4-0037-ND_5X3.5

  • Zoro # G8740886


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Chemical Storage
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0037-ND_5X3.5
Zoro #
G8740886
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Skull And Crossbones In Yellow Triangle And Black Border
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend
Chemical Storage.
Sign Header Background Color
Red, Yellow
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PCHL-57
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Product Type
Chemicals Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.