Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0253-ND_5X3.5

  • Mfr # LCU4-0253-ND_5X3.5

  • Zoro # G8760090


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Fall Hazard
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0253-ND_5X3.5
Zoro #
G8760090
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Fall Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PSTF-24
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Fall Hazard
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Legend Pictogram Description
Fall Hazard
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Fall Hazard Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fall Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.