Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0295-ND_5X3.5

  • Mfr # LCU4-0295-ND_5X3.5

  • Zoro # G8763861


product price:  $3.25
/ea

Key Features

Header
Danger
Legend
Hot
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0295-ND_5X3.5
Zoro #
G8763861
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Hot
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header
Danger
Corrosion Resistant
No
Product Type
Hot Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.