Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_5X3.5

  • Mfr # LCU4-0297-ND_5X3.5

  • Zoro # G8763977


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Acid
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0297-ND_5X3.5
Zoro #
G8763977
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
State Specific Sign
No
Sign Legend
Acid
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Acid Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.