Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0321-ND_5X3.5

  • Mfr # LCU4-0321-ND_5X3.5

  • Zoro # G9326339


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Nitrogen
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0321-ND_5X3.5
Zoro #
G9326339
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
50 Degrees F
Sign Legend
Nitrogen
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Abrasion Resistant
No
State Specific Sign
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
No
Number of Printed Sides
1
Product Type
Nitrogen Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.