Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0322-ND_5X3.5

  • Mfr # LCU4-0322-ND_5X3.5

  • Zoro # G9326460


product price:  $3.15
/ea

Key Features

Header
Danger
Legend
Flammable
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0322-ND_5X3.5
Zoro #
G9326460
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend
Flammable
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Product Type
Flammable Material Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.