Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0471-ND_5X3.5

  • Mfr # LCU4-0471-ND_5X3.5

  • Zoro # G9343050


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0471-ND_5X3.5
Zoro #
G9343050
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Adhesive Type
Acrylic
Abrasion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Explosive Gas No Smoking
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Product Type
No Smoking Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products