Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0530-ND_5X3.5

  • Mfr # LCU4-0530-ND_5X3.5

  • Zoro # G9349649


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0530-ND_5X3.5
Zoro #
G9349649
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
White
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend
Propane No Smoking No Open Flames
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend Background Color
White
State Specific Sign
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Product Type
Propane Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.