Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0249-ND_5X3.5

  • Mfr # LCU4-0249-ND_5X3.5

  • Zoro # G8759996


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Laser Pictogram
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0249-ND_5X3.5
Zoro #
G8759996
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Pictogram
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Legend Style
Blank
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
Yes
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Material Special Properties
Write-On Surface
Sign Header Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Legend Pictogram ID
PRAD-29
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Laser
Sign Legend
Laser Symbol
Product Type
Laser Area Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.