Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU5-0061-ND_5X3.5

  • Mfr # LCU5-0061-ND_5X3.5

  • Zoro # G9169931


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0061-ND_5X3.5
Zoro #
G9169931
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PRAD-02
Material Properties
Flexible
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Legend
Microwave Hazard In This Area
Corrosion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
Adhesive Style
Permanent
Legend Pictogram Description
Microwave
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Product Type
Microwave Notice Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.