Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0523-RD_5X3.5

  • Mfr # LCU4-0523-RD_5X3.5

  • Zoro # G9349159


product price:  $4.09
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0523-RD_5X3.5
Zoro #
G9349159
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Metal Detectable
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Oxygen No Smoking No Open Flames
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header
Danger
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.