Zoro Homepage

Danger Sign, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0116-ND_5X3.5

  • Zoro # G8750080


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0116-ND_5X3.5
Zoro #
G8750080
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Not Allowed
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Corrosion Resistant
No
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Confined Space. Enter By Permit Only.
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PADM-09
Protective Coating
No Protective Coating
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Sign Header Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products