Danger Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU4-0117-RD_5X3.5

  • Zoro # G8750248


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0117-RD_5X3.5
Zoro #
G8750248
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Red, Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Legend Pictogram ID
PADM-09
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Corrosion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Sign Legend
Confined Space. Keep Out Unless Authorized.
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Legend Pictogram Description
Not Allowed
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Product Type
Confined Space Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Keep Out Unless Authorized., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.