Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0001-ND_5X3.5

  • Zoro # G8736756


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0001-ND_5X3.5
Zoro #
G8736756
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-79
Protective Coating
No Protective Coating
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Mirror Print
No
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram Description
Machinery
Number of Printed Sides
1
Graffiti Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Product Type
Pinch Point Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.