Zoro Homepage

Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0002-ND_5X3.5

  • Zoro # G8736966


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0002-ND_5X3.5
Zoro #
G8736966
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Write on Surface
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PEQM-79
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Machinery
Metal Detectable
No
Header Pictogram ID
PPIC-51
Product Type
Pinch Point Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.