Zoro Homepage

Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0256-ND_5X3.5

  • Zoro # G8760398


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Overhead Crane
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0256-ND_5X3.5
Zoro #
G8760398
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Crane
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Legend Pictogram ID
PPIC-88
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Overhead Crane Hazard
Metal Detectable
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Legend
Overhead Crane
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Crane & Hoists Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.