Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0535-ND_5X3.5

  • Zoro # G9349956


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Gates Open And Close Automatically
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0535-ND_5X3.5
Zoro #
G9349956
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Gates Open And Close Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Material Properties
Flexible
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Danger
Graffiti Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Abrasion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Legend
Gates Open And Close Automatically
Maximum Service Temperature
210 Degrees F
Product Type
Gate Operation Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.