Zoro Homepage

Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0678-ND_5X3.5

  • Zoro # G9465088


product price: $2.89
/ea

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0678-ND_5X3.5
Zoro #
G9465088
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Danger
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Text Color
White
Metal Detectable
No
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Protective Coating
No Protective Coating
State Specific Sign
No
Product Type
Lockout Tagout Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.