Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0146-ND_5X3.5

  • Zoro # G9481608


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0146-ND_5X3.5
Zoro #
G9481608
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Format
Traditional OSHA
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Number of Printed Sides
1
Corrosion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Legend
Property Protected By Electronic Alarm System
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Surveillance Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.