Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0045-RD_5X3.5

  • Zoro # G8742076


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0045-RD_5X3.5
Zoro #
G8742076
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death.
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Legend Pictogram ID
PELC-19
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram Description
Electrical Hazard
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Abrasion Resistant
No
Product Type
High Voltage Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Above. Contact Will Cause Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.