Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0055-RD_5X3.5

  • Zoro # G8742931


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0055-RD_5X3.5
Zoro #
G8742931
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PPIC-51
Sign Legend Background Color
White
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
No
Write on Surface
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Product Type
Moving Machinery Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.