Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0139-RD_5X3.5

  • Zoro # G8752138


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0139-RD_5X3.5
Zoro #
G8752138
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Legend Pictogram Description
No Entry
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Sign Mounting Location
Wall
Graffiti Resistant
No
Legend Pictogram ID
PADM-46
Write on Surface
No
Sign Header Style
Symbol and Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Glow In The Dark
No
Sign Legend
Electrical Equipment. Authorized Personnel Only.
Product Type
Electrical Equipment Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.