Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Non-potable water. Do not use for drinking, washing., 5 in W x 3.5 in H, LCU4-0146-RD_5X3.5

  • Mfr # LCU4-0146-RD_5X3.5

  • Zoro # G8752941


product price: $4.19
/ea

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0146-RD_5X3.5
Zoro #
G8752941
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Red, Yellow
Header
Danger
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Legend Pictogram ID
PHSK-17
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Not Drinking Water
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Product Type
Potable Water Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.