Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0287-RD_5X3.5

  • Zoro # G8763496


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0287-RD_5X3.5
Zoro #
G8763496
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Legend
Hard Hat Required In This Area
Sign Header
Danger
Legend Pictogram Description
Head Protection
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
State Specific Sign
No
Legend Pictogram ID
PPEQ-925
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Glow In The Dark
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Product Type
Hard Hat Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.