Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0466-RD_5X3.5

  • Zoro # G9342700


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Safety harness required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0466-RD_5X3.5
Zoro #
G9342700
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety harness required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Language
English
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend
Safety Harness Required
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Product Type
Fall Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Harness Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.