Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0568-RD_5X3.5

  • Zoro # G9353648


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Robotic Area Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0568-RD_5X3.5
Zoro #
G9353648
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Robotic Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Corrosion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Metal Detectable
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend
Robotic Area Authorized Personnel Only
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Robot Area Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robotic Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products