Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0678-RD_5X3.5

  • Zoro # G9465176


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0678-RD_5X3.5
Zoro #
G9465176
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Flexible
Mirror Print
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Sign Header
Danger
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Product Type
Lockout Tagout Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products