Zoro Homepage

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU6-0146-RD_5X3.5

  • Zoro # G9481976


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0146-RD_5X3.5
Zoro #
G9481976
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend
Property Protected By Electronic Alarm System
Adhesive Type
Acrylic
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header
Warning
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Product Type
Surveillance Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.