Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 4 Hole Mount, 10in W x 14in H

  • Mfr # U3-1082-RA_10X14

  • Zoro # G9652797


product price: $8.99
/ea

Key Features

Header
Danger
Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out Stay Alive
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1082-RA_10X14
Zoro #
G9652797
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out Stay Alive
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Background Color
White
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.