Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 4 Hole Mount, 10in W x 14in H

  • Mfr # U3-1109-RA_10X14

  • Zoro # G9652666


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1109-RA_10X14
Zoro #
G9652666
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Write on Surface
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.