Danger Sign, 4 Hole Mount, 10in W x 14in H, U3-1306-RA_10X14

  • Mfr # U3-1306-RA_10X14
  • Zoro # G9651783
product price: 
$
9.49
/ea

Key Features

Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1306-RA_10X14
Zoro #
G9651783
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Background Color
White
Language
English
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Red And Black/White
Legend Style
Text
Mounting Style
With Mounting Holes
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Rigid
Sign Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Write on Surface
No
Sign Header Text Color
White
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No

Dimensions

Width
10 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.