Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # U3-1326-RA_10X7
  • Zoro # G2749586

product price: 
$
9.69
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Lights Are Flashing
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1326-RA_10X7
Zoro #
G2749586
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Do Not Enter When Lights Are Flashing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Language
English
Material
Aluminum
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
Do Not Enter When Lights Are Flashing
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.